Br Meter Center

Item #: 591647

Cat #: MBE1836B125BF

UPC: 782114849095

to view pricing and more.
Documents & Guides
125 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 10 kAIC, 18/36 Distribution, Main Breaker Included BR2125, BR Type Branch Breakers, UG Service, NEMA 3R - Rainproof Enclosure, Flush Mount., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

125 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 10 kAIC, 18/36 Distribution, Main Breaker Included BR2125, BR Type Branch Breakers, UG Service, NEMA 3R - Rainproof Enclosure, Flush Mount., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782114849095, MBE1836B125BF

Specifications

Mounting: Flush
Spaces: 18
Circuits: 36
Amps: 125
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 1
Depth: 6.750 in
Length: 38.750 in
Width: 17.240 in
IP/NEMA Rating: NEMA 3R
Mounting: Flush
Circuits: 36
Phase: 1
Jaws: 4
Depth: 6.750 in
Width: 17.240 in
Spaces: 18
Amps: 125
Volts AC: 120/240
Sockets: 1
Length: 38.750 in
IP/NEMA Rating: NEMA 3R