Panel, 211x906mm

Item #: 59167

Cat #: LP2393G

UPC: 783510151638

Sign In or Register to view pricing and more.
HOF LP2393G PANEL 211X906MM

Overview

HOF LP2393G PANEL 211X906MM

When applications require mounting electrical components the full width of the enclosure, the landscape orientation of this aesthetic INLINE Enclosure makes this possible. The full-width mounting brackets can be drilled anywhere along their length, providing maximum mounting flexibility

Also known as: 783510151638, LP2393G

Features & Benefits

  • Include a labeled ground hole sized for an M6 screw
  • Panels mount on studs provided in the enclosure or to optional DIN mounting brackets

Specifications

Material: Steel
Height: 7.870 in
Finish: Galvanized
Width: 35.670 in
Material: Steel
Finish: Galvanized
Height: 7.870 in
Width: 35.670 in