Breaker, 150A, 600VAC, 500VDC, 3P, Molded Case, 14kAIC

Item #: 59168

Cat #: TED136150WL

UPC: 783164132977

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 150 Amp, 3-Pole, 600 Volt AC, 500 Volt DC, 14 kAIC, Molded Case, Thermal Magnetic

Overview

Breaker, 150 Amp, 3-Pole, 600 Volt AC, 500 Volt DC, 14 kAIC, Molded Case, Thermal Magnetic

The E150 product line consists of Thermal Magnetic Circuit Breakers, Magnetic Circuit Breakers, and Molded-Case Switches rated up to 150 Amps and 600 Volts AC. Catalog numbers include the complete breaker or switch. The WL catalog number suffix indicates that the devices come with Cu/Al line and load lugs. ASM C/B WITH LUGS 600V

Also known as: 783164132977, TED136150WL

Specifications

Mounting: Panel
Poles: 3
Volts DC: 500
Amps: 150
Volts AC: 600
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 500
Volts AC: 600
Interrupt Rating AC: 14 kA
Poles: 3
Amps: 150
Interrupt Rating DC: 10 kA