Free-Stand Dual Access Type 4, 72x36x36, Gray, Mild Steel

Item #: 591697

Cat #: A723636FSDAG

UPC: 783510386993

Sign In or Register to view pricing and more.
NEMA Type 4, Free-Stand, Front and/or Rear Access, Enclosures protect equipment and employees. This Freestand Dual Access Type 4, A723636FSDAG item measures 72.06x36.06x36.06in. with a material of Mild Steel colored Gray.

Overview

NEMA Type 4, Free-Stand, Front and/or Rear Access, Enclosures protect equipment and employees. This Freestand Dual Access Type 4, A723636FSDAG item measures 72.06x36.06x36.06in. with a material of Mild Steel colored Gray.

Available with front or front and rear access, these Type 12 enclosures have sturdy unibody construction and flexible internal mounting options to provide panel and component mounting flexibility

Also known as: 783510386993, A723636FSDAG

Specifications

Color: Gray
IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Width: 36.060 in
Depth: 36.060 in
Finish: Powder Coated
Height: 72.060 in
Color: Gray
Material: Steel
Depth: 36.060 in
Height: 72.060 in
IP/NEMA Rating: IP55, NEMA 12
Width: 36.060 in
Finish: Powder Coated