KIC 12311WH27 DESIGN PRO LED 6IN

Item #: 591735

Cat #: 12311WH27

UPC: 783927372053

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
KIC 12311WH27 DESIGN PRO LED 6IN 2700K 24V

Overview

KIC 12311WH27 DESIGN PRO LED 6IN 2700K 24V
Also known as: 783927372053, 12311WH27

Specifications

Depth: 3 1/2 in
Color: Black
Material: Plastic
Gangs: 1
Depth: 3 1/2 in
Material: Plastic
Color: Black
Gangs: 1