1
more

Heat Shrink Butt Connector, 16 - 14 AWG, Blue, Pack of 25
Item #: 59183
Cat #: BSH14-Q
UPC: 074983818242
to view pricing and more.
Documents & Guides
Heat Shrink Butt Connector, 16 - 14 AWG, Blue, Pack of 25
Overview
Heat Shrink Butt Connector, 16 - 14 AWG, Blue, Pack of 25
Panduit's heat shrink line is designed to splice two solid or stranded wires together to repair or lengthen wires, the butted configuration provides low profile for limited space applications, heat shrink polyolefin sleeve with hot melt adhesive protects against moisture, after crimping, heat shrink insulation is completed with a standard heat gun.
Also known as: 074983818242, BSH14-Q
Specifications
| Material: | Polyolefin |
| Color: | Blue |
| Allowable Gauge Range: | 16 - 14 |
| Material: | Polyolefin |
| Allowable Gauge Range: | 16 - 14 |
| Color: | Blue |