Inline Landscape Panel, fits 230x460mm, Steel

Item #: 59185

Cat #: LP2346G

UPC: 783510151584

to view pricing and more.
Landscape Panel, Size: 8.31 x 17.36 Inch, Material: Conductive Steel, For Use With Hoffman Inline™ Series Landscape Enclosures.

Overview

Landscape Panel, Size: 8.31 x 17.36 Inch, Material: Conductive Steel, For Use With Hoffman Inline™ Series Landscape Enclosures.

Landscape Panel, Size: 8.31 x 17.36 Inch, Material: Conductive Steel, For Use With Hoffman Inline™ Series Landscape Enclosures.

Also known as: 783510151584, LP2346G

Features & Benefits

  • Include a labeled ground hole sized for an M6 screw
  • Panels mount on studs provided in the enclosure or to optional DIN mounting brackets

Specifications

Material: Steel
Height: 0.750 in
Width: 17.360 in
Finish: Galvanized
Material: Steel
Width: 17.360 in
Height: 0.750 in
Finish: Galvanized