3" LED IC/Non IC Recessed Downlight

Item #: 591856

Cat #: LK3BMWLEDM4

UPC: 820476905629

to view pricing and more.
Documents & Guides
3" LED Downlight, IC/Non-IC, 7.5W, 120V, Lumens: 345, Color Temperature: 3000K, Color: Matte White Trim

Overview

3" LED Downlight, IC/Non-IC, 7.5W, 120V, Lumens: 345, Color Temperature: 3000K, Color: Matte White Trim

LED recessed kits from Lithonia Lighting include an IC/Non-IC housing, trim with integrated LEDs, cutting stencil and mounting hardware all in one box.

Also known as: 820476905629, LK3BMWLEDM4

Specifications

Lumens: 345
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Wattage: 8
Light Technology: LED
Lumens: 345
Volts AC: 120
Wattage: 8
Color Temperature: 3000 (Warm White)
Color: White
Light Technology: LED