Plgmd 5ft.isol Grd 12in.oc 2000 Gry

Item #: 591876

Cat #: G20IG512

UPC: 786776085129

to view pricing and more.
W-mold G20ig512 Gry 3w1ckt Pl ugmold

Overview

W-mold G20ig512 Gry 3w1ckt Pl ugmold
Also known as: 786776085129, G20IG512

Specifications

Length: 12 in
Color: Gray
Material: Steel
Length: 12 in
Material: Steel
Color: Gray