SO Portable Cord, 2/3, Copper, Black, 250' Reel

Item #: 59192

Cat #: SO23BLK250RL

UPC: 980130419555

to view pricing and more.
Documents & Guides
SO Portable Cord, 2 AWG, 3 Conductor, Copper, Black, 250' Reel

Overview

SO Portable Cord, 2 AWG, 3 Conductor, Copper, Black, 250' Reel

SO cord is a cable with multiple conductors manufactured for the purpose of electrical power connections requiring flexibility. So cord is a multi-conductor power cable that can be operated both inside and outside environments. Common applications include wiring for industrial machinery, enormous appliances, heavy-duty tools, motors, and temporary electrical power and lighting for construction sites

Also known as: 980130419555, SO23BLK250RL

Specifications

Length: 250 ft
Conductors: 3
Material: Copper
Color: Black
Gauge: 2 AWG
Volts AC: 600
Length: 250 ft
Material: Copper
Gauge: 2 AWG
Conductors: 3
Color: Black
Volts AC: 600