3-35W G9 BATH BRACKET ABZ

Item #: 591926
Cat #: P2812-20WB
UPC:
Sign In or Register to view pricing and more.
3-35W G9 BATH BRACKET ABZAntique Bronze three-light bath and vanity fixture features a nostalgic, yet decidedly modern, design. Outer translucent light umber seeded globes mimic the silhouette of a traditional light bulb but contain a halogen source for bright illumination. Versatile structure can be installed facing upwards or downwards.

Overview

3-35W G9 BATH BRACKET ABZAntique Bronze three-light bath and vanity fixture features a nostalgic, yet decidedly modern, design. Outer translucent light umber seeded globes mimic the silhouette of a traditional light bulb but contain a halogen source for bright illumination. Versatile structure can be installed facing upwards or downwards.
Also known as: P2812-20WB

Specifications

Wattage: 35
Color: Brown
Material: Steel
Standards: California Proposition 65
Wattage: 35
Material: Steel
Color: Brown
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)