SQD 9001K3L1LH13 PUSH BUTTON 600VAC

Item #: 591990

Cat #: 9001K3L1LH13

UPC: 785901658443

to view pricing and more.
Documents & Guides
SQD 9001K3L1LH13 PUSH BUTTON 600VAC 10A 30MM T-K

Overview

SQD 9001K3L1LH13 PUSH BUTTON 600VAC 10A 30MM T-K
Also known as: 785901658443, 9001K3L1LH13

Specifications

Mounting: Panel
Size: 30 mm
Mounting: Panel
Size: 30 mm