REXEL logo
Made in USA

Stainless Encl. 74.06x72.06x24

Item #: 59202
Cat #: A74H7224SSLP
UPC: 783510843007
Sign In or Register to view pricing and more.
Two Door Floor-mtg Type 4x , Bulletin A4sl (stainless Steel Free-standing Type 4x 1-2 Door Enclosures), Size/dims: 74.06x72.06x24.06, Material/finish: Ss Type 304

Product Overview

Two Door Floor-mtg Type 4x , Bulletin A4sl (stainless Steel Free-standing Type 4x 1-2 Door Enclosures), Size/dims: 74.06x72.06x24.06, Material/finish: Ss Type 304
Also known as: 783510843007, A74H7224SSLP

Documents

Specifications

IP/NEMA Rating: IP66, 3
Material: Stainless Steel
IP/NEMA Rating: IP66, 3
Material: Stainless Steel

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)