MLB U1527-XL 200A 4T RL OU

Item #: 592078

Cat #: U1527-XL

UPC: 784572134133

Sign In or Register to view pricing and more.
Documents & Guides
MLB U1527-XL 200A 4T RL OU

Overview

MLB U1527-XL 200A 4T RL OU
Also known as: 784572134133, U1527-XL

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Standards: California Proposition 65
Amps: 200
Phase: 1
Mounting: Surface
Standards: California Proposition 65