Concept HMI Enclosure Black Handle Type 4, 420x450x120mm, Light Gray, Mild Steel

Item #: 59219

Cat #: CP424512

UPC: 783510147310

Sign In or Register to view pricing and more.
A versatile HMI enclosure with holes for quick mounting to support arm systems and pedestals. This Concept HMI Enclosure Black Handle Type 4, CP424512 item measures 420x450x120mm with a material of Steel color Lt Gray.

Overview

A versatile HMI enclosure with holes for quick mounting to support arm systems and pedestals. This Concept HMI Enclosure Black Handle Type 4, CP424512 item measures 420x450x120mm with a material of Steel color Lt Gray.

A traditional landscape-oriented HMI enclosure made of light-gray steel, the nVent HOFFMAN HOFCP424512 Concept HMI is unique among HMI enclosure systems when you need a range of customization options. This pendant- or pedestal-mounted system has many possible configurations and modifications, including a removable front plate that makes it easy to install HMI components and the ability to accoMModate cutouts anywhere on the enclosure.

Also known as: 783510147310, CP424512

Features & Benefits

  • Pre-drilled hole in top for pendant arm mounting
  • Pedestal mounting when enclosure is inverted
  • Integral aluminum handle extrusions have a comfort grip that extends the length of the profile; available in black or blue
  • Hinged rear corner-formed door has a single-point latch, seamless foam-in-place gasket and panel studs
  • Aluminum removable front plate is .125-in aluminum
  • Grounding stud on body; bonding provision on door
  • Simple easy-to-remove and install hinge pins with built-in captive clip
  • High-torque threadless studs and fasteners on door for mounting optional door panel

Specifications

IP/NEMA Rating: IP66, NEMA 4
Depth: 120 mm
Height: 425 mm
Material: Steel
Width: 450 mm
IP/NEMA Rating: IP66, NEMA 4
Height: 425 mm
Width: 450 mm
Depth: 120 mm
Material: Steel