Cable, Power/Brake, SpeedTec Connector, Flying Lead, 10AWG, 2m

Item #: 592193

Cat #: 2090-CPBM7DF-10AA02

UPC: 884951216143

to view pricing and more.
Documents & Guides
Cable, Motor Power/Brake Wires, SpeedTec Motor End Connector, Flying Lead Drive End Connection, 10 AWG, Standard, Non-Flex, 2 m

Overview

Cable, Motor Power/Brake Wires, SpeedTec Motor End Connector, Flying Lead Drive End Connection, 10 AWG, Standard, Non-Flex, 2 m

2090CORD

Also known as: 884951216143, 2090-CPBM7DF-10AA02

Specifications

Gauge: 10 AWG
Type: Cable, Motor Power/Brake Wire
Length: 2 m
Gauge: 10 AWG
Length: 2 m
Type: Cable, Motor Power/Brake Wire