Syspend Sanitary Enclosure, 4X, 20x24x6

Item #: 592215

Cat #: S506015SS

UPC: 783510193348

to view pricing and more.
Syspend Sanitary Enclosure, NEMA Type 4X, Material: Stainless Steel, Dimensions: 19.68" x 23.62" x 5.91"

Overview

Syspend Sanitary Enclosure, NEMA Type 4X, Material: Stainless Steel, Dimensions: 19.68" x 23.62" x 5.91"

Specifically designed to house process control equipment in sanitary washdown environments, particularly food and beverage manufacturing. The enclosure features many clean design elements and meets Type 4X and IP69K requirements for high-pressure, high-temperature washdown applications.

Also known as: 783510193348, S506015SS

Specifications

IP/NEMA Rating: IP66, NEMA 4
Width: 23.620 in
Depth: 5.910 in
Height: 19.680 in
Material: Stainless Steel 304
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4
Depth: 5.910 in
Material: Stainless Steel 304
Width: 23.620 in
Height: 19.680 in
Standards: Build America Buy America Compliant