888D-F5AC1-1 DC Micro (M12) Receptacle

Item #: 59230

Cat #: 888D-F5AC1-1

UPC: 611320526448

to view pricing and more.
Documents & Guides
Receptacle, DC Micro (M12), Female, Straight, External Threads, 5-Pin, 22AWG, 1 meter (3.28 feet)

Overview

Receptacle, DC Micro (M12), Female, Straight, External Threads, 5-Pin, 22AWG, 1 meter (3.28 feet)

Our Guardmaster® Safety t-ports/splitters, distribution boxes, shorting plugs, and taps are parts of a quick-disconnect system dedicated to machine safety.

Also known as: 611320526448, 888D-F5AC1-1

Specifications

Gender: Female
Length: 1 m, 3.280 ft
Gauge: 22 AWG
Type: Mating Receptacles
Pins: 5
Gender: Female
Gauge: 22 AWG
Pins: 5
Length: 1 m, 3.280 ft
Type: Mating Receptacles