Sign In or Register to view pricing and more.
Documents & Guides
Drive Access Door, Bulletin C2 (concept? Operator Interface Enclosures), Size/dims: , Material/finish: Steel/paint
Overview
Drive Access Door, Bulletin C2 (concept? Operator Interface Enclosures), Size/dims: , Material/finish: Steel/paint
Drive door can be installed only on enclosures to access internal disk drives. Key-locking latch is included. Maintains NEMA Type 12 rating.
Also known as: 783510152864, CDACCDR
Features & Benefits
- Installation template and hardware are included
- Cannot be used on 120-mm deep enclosures
- Hinges have RAL 9005 black polyester powder paint finish
Specifications
| Material: | Steel |
| Depth: | 0.560 in |
| Width: | 4.610 in |
| Height: | 13.150 in |
| Material: | Steel |
| Width: | 4.610 in |
| Depth: | 0.560 in |
| Height: | 13.150 in |