Ring Terminal, Vinyl Insulated, 8 AWG

Item #: 592414

Cat #: PV8-12R-XY

UPC: 074983124510

Sign In or Register to view pricing and more.
Ring Terminal, Large Wire, 8 AWG, 1/2" Stud Size, Vinyl Insulated, 10 Piece Package Quantity

Overview

Ring Terminal, Large Wire, 8 AWG, 1/2" Stud Size, Vinyl Insulated, 10 Piece Package Quantity
Also known as: 074983124510, PV8-12R-XY

Specifications

Color: Red
Material: Vinyl, Copper
Allowable Gauge Range: 8
Stud Size: 1/2 in
Color: Red
Allowable Gauge Range: 8
Material: Vinyl, Copper
Stud Size: 1/2 in