Ring Terminal, Vinyl Insulated, 6 AWG

Item #: 592416
Cat #: PV6-12R-X
UPC: 074983124602
Sign In or Register to view pricing and more.
Ring Terminal, Large Wire, Vinyl Insulated, 6 AWG, 1/2" Stud Size

Overview

Ring Terminal, Large Wire, Vinyl Insulated, 6 AWG, 1/2" Stud Size
Also known as: 074983124602, PV6-12R-X

Specifications

Color: Blue
Material: Vinyl, Copper
Allowable Gauge Range: 6
Stud Size: 1/2 in
Color: Blue
Allowable Gauge Range: 6
Material: Vinyl, Copper
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)