Ring Terminal, Vinyl Insulated, 6 AWG

Item #: 592416

Cat #: PV6-12R-X

UPC: 074983124602

to view pricing and more.
Ring Terminal, Large Wire, Vinyl Insulated, 6 AWG, 1/2" Stud Size

Overview

Ring Terminal, Large Wire, Vinyl Insulated, 6 AWG, 1/2" Stud Size
Also known as: 074983124602, PV6-12R-X

Specifications

Color: Blue
Material: Vinyl, Copper
Allowable Gauge Range: 6
Stud Size: 1/2 in
Color: Blue
Allowable Gauge Range: 6
Material: Vinyl, Copper
Stud Size: 1/2 in