Diva, Fan Speed Control, Biscuit

Item #: 592417

Cat #: DVSCFTU-5A3P-BI

UPC: 027557477659

Sign In or Register to view pricing and more.
Documents & Guides
Diva Preset, Decorator Style, Fluorescent Dimmer, 3-Way/Single-Pole, 120V/5A, Biscuit.

Overview

Diva Preset, Decorator Style, Fluorescent Dimmer, 3-Way/Single-Pole, 120V/5A, Biscuit.

Diva Dimmer - Satin Finish, Fluorescent Dimming with Tu-Wire Electronic Ballasts, 3-way/single-pole, 120V/5A in biscuit

Also known as: 027557477659, DVSCFTU-5A3P-BI

Specifications

Type: 3-Way, Preset, Single-Pole, Decorator
Amps: 5
Volts AC: 120
Mounting: Surface
Poles: 1
Color: Biscuit
Family / Style: Diva
Type: 3-Way, Preset, Single-Pole, Decorator
Volts AC: 120
Poles: 1
Family / Style: Diva
Amps: 5
Mounting: Surface
Color: Biscuit