Connection Cable, Micro Male/Female, Straight, Yellow, CPE, 2m

Item #: 59247

Cat #: 1485R-P2R5-D5

UPC: 662072706695

to view pricing and more.
Documents & Guides
Connection Cable, Micro Male/Female, Straight, Yellow, CPE, 2 meter, Thin

Overview

Connection Cable, Micro Male/Female, Straight, Yellow, CPE, 2 meter, Thin

Our DeviceNet™ Network Media includes thick and thin round or flat cable. Round cable, generally used for trunk cable, is available in bulk spools or pre-molded cord sets or patch cords. KwikLink™ flat media systems provide a simple modular cabling method using a flat four-wire trunk cable with Insulation Displacement Connectors (IDCs) that lessen your installation time and materials cost.

Also known as: 662072706695, 1485R-P2R5-D5

Specifications

Type: Cable, Connector
Length: 2 m
Material: Zinc
Gender: Female/Male
Jacket: CPE, Chlorinated Polyethylene
Color: Yellow
Type: Cable, Connector
Material: Zinc
Jacket: CPE, Chlorinated Polyethylene
Length: 2 m
Gender: Female/Male
Color: Yellow