Fork Terminal, 22 - 16 AWG, #8 Stud

Item #: 59255

Cat #: P18-8F-C

UPC: 074983805020

to view pricing and more.
Fork Terminal, 22 - 16 AWG, #8 Stud< Package of 100 Each.

Overview

Fork Terminal, 22 - 16 AWG, #8 Stud< Package of 100 Each.
Also known as: 074983805020, P18-8F-C

Specifications

Volts AC: 120
IP/NEMA Rating: NEMA 1
Material: Copper
Allowable Gauge Range: 22 - 16
Volts AC: 120
Material: Copper
IP/NEMA Rating: NEMA 1
Allowable Gauge Range: 22 - 16