Locknut, Sealing Type, 4" Diameter, Steel With Zinc Finish

Item #: 59262

Cat #: LS-110

UPC: 785991907933

Sign In or Register to view pricing and more.
Documents & Guides
Locknut, Sealing, 4 Inch Diameter, Steel With Zinc Finish

Overview

Locknut, Sealing, 4 Inch Diameter, Steel With Zinc Finish

ABB locknuts make fittings faster and easier to install. ABB locknuts do not slip or turn, thereby protecting the biting edge. ABB locknuts bite through the paint on the enclosure, providing excellent continuity of ground.

Also known as: 785991907933, LS-110

Specifications

Material: Steel
Diameter: 4 in
Finish: Zinc
Material: Steel
Finish: Zinc
Diameter: 4 in