Fluorescent Industrial High Bay, 4'

Item #: 592646
Cat #: IFS4432UEI8
UPC: 765364860003
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Industrial High Bay, 4', 4 Lamps, T8, #2 Watt, 120-277 Volt, Electronic Instant Start

Overview

Fluorescent Industrial High Bay, 4', 4 Lamps, T8, #2 Watt, 120-277 Volt, Electronic Instant Start
Also known as: 765364860003, IFS4432UEI8

Specifications

Wattage: 32
Volts AC: 120-277
Length: 4 ft, 48 in
Color: White
Light Technology: Fluorescent
Type: T8 High Bay
Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC: 120-277
Color: White
Type: T8 High Bay

Customer Reviews

No reviews for this product
(0)