Threaded Conduit Nipple, 2" x 4", Steel

Item #: 592714

Cat #: RN-200-400

UPC: 835243032699

to view pricing and more.
Documents & Guides
Threaded Conduit Nipple, 2 Inch x 4 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 2 Inch x 4 Inch, Steel, For use with Rigid Threaded Conduit
Also known as: 835243032699, RN-200-400

Specifications

Length: 4 in
Material: Steel
Diameter: 2 in
Length: 4 in
Diameter: 2 in
Material: Steel