Condensation Drain, for NEMA 7/9 Enclosure, for 1" Conduit Opening

Item #: 59272

Cat #: 800H-NP22

UPC: 781180537417

to view pricing and more.
Documents & Guides
Condensation Drain, for NEMA 7/9, Enclosure, 1 Inch, Conduit Opening

Overview

Condensation Drain, for NEMA 7/9, Enclosure, 1 Inch, Conduit Opening
Also known as: 781180537417, 800H-NP22

Specifications

Size: 1 in
Type: Condensation Drain
Material: Steel
IP/NEMA Rating: NEMA 7, NEMA 9
Size: 1 in
Material: Steel
Type: Condensation Drain
IP/NEMA Rating: NEMA 7, NEMA 9