AB 800M-XD2R BLOCK,LOGIC REED

Item #: 592721

Cat #: 800M-XD2R

UPC: 781180157325

to view pricing and more.
Documents & Guides
AB 800M-XD2R BLOCK,LOGIC REED CONTCT 150VAC MAX 0.15A

Overview

AB 800M-XD2R BLOCK,LOGIC REED CONTCT 150VAC MAX 0.15A
Also known as: 781180157325, 800M-XD2R

Specifications

Type: 22mm Contact Block
Type: 22mm Contact Block