Connector, Fiber Optic ST SingleM 900µm, 2/3mm
Item #: 592824
Cat #: FCSTSM
UPC: 089306222729
to view pricing and more.
Connector, Fiber Optic ST Singlemode 900µm, 2mm, 3mm Simplex–Epoxy & Polish, 1/Pkg
Overview
Connector, Fiber Optic ST Singlemode 900µm, 2mm, 3mm Simplex–Epoxy & Polish, 1/Pkg
Our epoxy/anaerobic connectors are designed for field or factory installation, using either epoxy or anaerobic adhesives. These connectors are made with pre-radiused zirconia ceramic ferrules to provide precision alignment and installation. Epoxy adhesives provide affordable and reliable connections with lowest losses (less than 0.5dB). The epoxy can be allowed to set overnight or cured in an inexpensive oven. Anaerobic adhesives can be used with accelerators for faster curing
Also known as: 089306222729, FCSTSM
Specifications
No Specifications Available