200A 40CT 1P3W 120/240V 22K IC COMB

Item #: 59311

Cat #: TM4020CCU

UPC: 783164112627

to view pricing and more.
Documents & Guides
PowerMark Gold main breaker load centers arrive with a main breaker installed for a convenient and swift install. Main breakers allow for the user to stop the flow of electricity in the load center, shutting off all the power in the residence. The TM4020CCU features spaces for 40, 1" breakers, a 200 A bus ampere rating, a copper bus, and a combination surface/flush enclosure.

Overview

PowerMark Gold main breaker load centers arrive with a main breaker installed for a convenient and swift install. Main breakers allow for the user to stop the flow of electricity in the load center, shutting off all the power in the residence. The TM4020CCU features spaces for 40, 1" breakers, a 200 A bus ampere rating, a copper bus, and a combination surface/flush enclosure.
Also known as: 783164112627, TM4020CCU

Specifications

Amps: 200
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 40
Interrupt Rating AC: 22 kA
Amps: 200
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Interrupt Rating AC: 22 kA
Mounting: Flush, Surface
Phase: 1
Circuits: 40