ENTRA 12W WARM 120V TO 277WALLMOUN

Item #: 593306

Cat #: ENTRA12Y

UPC: 019813107127

Sign In or Register to view pricing and more.
Documents & Guides
ENTRA 12W WARM LED 120V TO 277V WALLMOUNT BRONZE

Overview

ENTRA 12W WARM LED 120V TO 277V WALLMOUNT BRONZE
Also known as: 019813107127, ENTRA12Y

Specifications

Material: Cast Aluminum
Wattage: 12
Color: Bronze
Light Technology: LED
Material: Cast Aluminum
Color: Bronze
Wattage: 12
Light Technology: LED