SELF HAND OPERATED CRIMPING TOOL

Item #: 593387

Cat #: Y352

UPC: 781810408445

to view pricing and more.
Documents & Guides
Self Contained Hydraulic Hand Operated Crimping Tool, 12 Ton, 10000 psi, 8 AWG - 750 kcmil Copper, 8 AWG - 750 kcmil Aluminum,3/16" Rubber Covering

Overview

Self Contained Hydraulic Hand Operated Crimping Tool, 12 Ton, 10000 psi, 8 AWG - 750 kcmil Copper, 8 AWG - 750 kcmil Aluminum,3/16" Rubber Covering
Also known as: 781810408445, Y352

Specifications

Height: 24 in
Width: 6 in
Standards: California Proposition 65
Height: 24 in
Standards: California Proposition 65
Width: 6 in