Barrier Strip, 12-Circuit

Item #: 59341
Cat #: 89-612
UPC: 783250896127
Sign In or Register to view pricing and more.
Documents & Guides
Barrier Strip, Wire Range: 22 - 10 AWG, 12 Circuits, 35 Amps, 300V.

Overview

Barrier Strip, Wire Range: 22 - 10 AWG, 12 Circuits, 35 Amps, 300V.
Also known as: 783250896127, 89-612

Specifications

Circuits: 12
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 22 - 10
Circuits: 12
Standards: California Proposition 65
Volts AC: 600
Allowable Gauge Range: 22 - 10

Customer Reviews

No reviews for this product
(0)