This product has been discontinued.

MS Strapping, 316 SS, .63" (15.9mm) Wd
Item #: 593415
Cat #: MS10W63T15-L6
UPC: 074983446926
to view pricing and more.
Documents & Guides
The Panduit Pan-Steel® Strap is designed to maintain a safe, secure connection. Built with 316 AISI stainless steel with a fold-over lock, it is ideal for severe weather, intense UV rays, high vibration and galvanic corrosion. Low-profile buckle, 37"L (9
Overview
The Panduit Pan-Steel® Strap is designed to maintain a safe, secure connection. Built with 316 AISI stainless steel with a fold-over lock, it is ideal for severe weather, intense UV rays, high vibration and galvanic corrosion. Low-profile buckle, 37"L (9
Also known as: 074983446926, MS10W63T15-L6
Specifications
| Length: | 37 in |
| Color: | Natural |
| Material: | Stainless Steel |
| Width: | 0.630 in |
| Length: | 37 in |
| Material: | Stainless Steel |
| Color: | Natural |
| Width: | 0.630 in |