Eaton General-purpose relay

Item #: 593478

Cat #: D8PR7TEA

UPC: 782114161197

to view pricing and more.
Documents & Guides
D8 General Purpose Plug-In Relay, E-bracket mount, QTY: 1, 120V coil, 5260 Ohms resistance, DPST-NO contact configuration, Silver alloy contacts, 25A, 220V rated load, 25A amperage rating, 250V max. operating voltage

Overview

D8 General Purpose Plug-In Relay, E-bracket mount, QTY: 1, 120V coil, 5260 Ohms resistance, DPST-NO contact configuration, Silver alloy contacts, 25A, 220V rated load, 25A amperage rating, 250V max. operating voltage

Installation?of?general?purpose?relays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. The?D?series?ice?cube?general?purpose?relays?provide excellent functionality and are ideal for any application from?controlling smaller loads, to those requiring high current-carrying capacity.?A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.

Also known as: 782114161197, D8PR7TEA

Specifications

Amps: 25
Amps: 25