BX MCAL23STRWG500RL

Item #: 593511

Cat #: MCAL23STRWG500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BX MCAL23STRWG500RL MCAL-2/3-STR-W/GRN-GRD-500RL

Overview

BX MCAL23STRWG500RL MCAL-2/3-STR-W/GRN-GRD-500RL

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means

Also known as: MCAL23STRWG500RL

Specifications

Length: 500 ft
Conductors: 3
Material: Copper
Jacket: Aluminum
Gauge: 2 AWG
Volts AC: 600
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Material: Copper
Gauge: 2 AWG
Stranding: Stranded
Conductors: 3
Jacket: Aluminum
Volts AC: 600
Package Type: Reel