Equinox 1-100W MED FOYER PEN PN *** Discontinued ***

Item #: 593585
Cat #: P7078-104
UPC:
Sign In or Register to view pricing and more.
Inspired by ancient astronomy armillary spheres, the interlocking rings pivot for an infinite variety of positions. One-light pendant in Polished Nickel is ideal for installations over a farmhouse table, dining room setting or kitchen island. Can be used individually or in groupings of two or more. *** Discontinued ***

Overview

Inspired by ancient astronomy armillary spheres, the interlocking rings pivot for an infinite variety of positions. One-light pendant in Polished Nickel is ideal for installations over a farmhouse table, dining room setting or kitchen island. Can be used individually or in groupings of two or more. *** Discontinued ***
Also known as: P7078-104

Specifications

Wattage: 100
Color: Gray
Material: Steel
Standards: California Proposition 65
Wattage: 100
Material: Steel
Color: Gray
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)