350A, 240/480V Main Breaker Kit

Item #: 593595

Cat #: BKKD350T

UPC: 786687009948

to view pricing and more.
Documents & Guides
350 Amp Main Breaker Kit, Top Feed, Single or Three Phase, Breaker Type: KD, 65 kAIC @ 240V AC and 35 kAIC @ 480V, Wire Range: (1)250 - 500 MCM.

Overview

350 Amp Main Breaker Kit, Top Feed, Single or Three Phase, Breaker Type: KD, 65 kAIC @ 240V AC and 35 kAIC @ 480V, Wire Range: (1)250 - 500 MCM.
Also known as: 786687009948, BKKD350T

Specifications

Type: Main Breaker
Amps: 350
Phase: 3, 1
Volts AC: 480, 277
Type: Main Breaker
Phase: 3, 1
Amps: 350
Volts AC: 480, 277