Patch Cord 4 Pair / 23 AWG CM CAT6 RJ45 Yellow 25'

Item #: 593661

Cat #: C6-115YE-25FB

UPC: 763474096640

to view pricing and more.
Documents & Guides
Patch Cord, 4 Pair / 23 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Yellow, Length: 25 ft.

Overview

Patch Cord, 4 Pair / 23 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Yellow, Length: 25 ft.
Also known as: 763474096640, C6-115YE-25FB

Specifications

Length: 25 ft
Gauge: 23 AWG
Material: Copper
Conductors: 4 Pair
Color: Yellow
Length: 25 ft
Material: Copper
Color: Yellow
Gauge: 23 AWG
Conductors: 4 Pair