
Enclosure, NEMA 4X, Continuous Hinge, 24" x 20" x 8"
Item #: 59370
Cat #: A24H2008SSLP3PT
UPC: 783510143053
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Continuous Hinge Cover with 3-Point Latch, NEMA 4X, Wall Mount, 24 x 20 x 8 Inch, Stainless Steel
Overview
Enclosure, Continuous Hinge Cover with 3-Point Latch, NEMA 4X, Wall Mount, 24 x 20 x 8 Inch, Stainless Steel
These two-door enclosures provide industry-leading protection for large components or complex mounting configurations in highlycorrosive environments. Three-point latching with the Hoffman PowerGlide padlocking handles and a foam-in-place gasket combine convenience with security. They are well-suited for use in petrochemical plants; pulp and paper processing; water treatment facilities; and food, pharmaceutical and packaging applications.
Also known as: 783510143053, A24H2008SSLP3PT
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Depth: | 8 in |
| Height: | 24 in |
| Material: | Stainless Steel |
| Width: | 20 in |
| Mounting: | Wall |
| Special Program: | Hoffman On Demand |
| Standards: | Build America Buy America Compliant |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Height: | 24 in |
| Width: | 20 in |
| Special Program: | Hoffman On Demand |
| Depth: | 8 in |
| Material: | Stainless Steel |
| Mounting: | Wall |
| Standards: | Build America Buy America Compliant |