REXEL logo

Breaker, 125A, 240VAC, 3P, Load Lugs Only, Molded Case, 10 kAIC

Item #: 59372
Cat #: TQD32125X2
UPC: 783164131437
Sign In or Register to view pricing and more.
Breaker, 125 Amp, 240 Volt AC, 3-Pole, Load Lugs Only, Molded Case, 10 kAIC

Product Overview

Breaker, 125 Amp, 240 Volt AC, 3-Pole, Load Lugs Only, Molded Case, 10 kAIC
Also known as: 783164131437, TQD32125X2

Documents

Frequently Bought Together (45)

Specifications

Mounting: Panel
Poles: 3
Amps: 125
Volts AC: 240
Interrupt Rating AC: 10000
Type: Breaker, Load Lugs Only
Family / Style: Q Line
Mounting: Panel
Amps: 125
Interrupt Rating AC: 10000
Family / Style: Q Line
Poles: 3
Volts AC: 240
Type: Breaker, Load Lugs Only

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)