This product has been discontinued.

CorePro LED Retrofit Downlight, 6", 8W, 120V, 3000K
Item #: 593773
Cat #: CP630K6
UPC: 662057878928
to view pricing and more.
Documents & Guides
CorePro LED Retrofit Downlight, 6", 8W, 120V, 3000KCorePro LED Retrofit Downlight, 8 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 650, CRI: 80, Color Temperature: 3000K, 6 inch, White
Overview
CorePro LED Retrofit Downlight, 6", 8W, 120V, 3000KCorePro LED Retrofit Downlight, 8 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 650, CRI: 80, Color Temperature: 3000K, 6 inch, White
Also known as: 662057878928, CP630K6
Specifications
| Color Temperature: | 3000 (Warm White) |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Color: | White |
| Diameter: | 6 in |
| Wattage: | 8 |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White) |
| Volts AC: | 120 |
| Diameter: | 6 in |
| Light Technology: | LED |
| Base: | Medium Screw (E26) |
| Color: | White |
| Wattage: | 8 |