Slide Dimmer, 120V, 1-Pole, Brown

Item #: 593877

Cat #: SF-10P-BR

UPC: 027557680783

to view pricing and more.
Documents & Guides
Skylark Preset Slide Dimmer, 120V, 8A, Single-Pole, Fluorescent, On/Off Switch, 3-Wire, Color: Brown

Overview

Skylark Preset Slide Dimmer, 120V, 8A, Single-Pole, Fluorescent, On/Off Switch, 3-Wire, Color: Brown
Also known as: 027557680783, SF-10P-BR

Specifications

Color: Brown
Type: Slide, Preset
Volts AC: 120
Amps: 8
Color: Brown
Volts AC: 120
Type: Slide, Preset
Amps: 8