Operator Interface, 5.7" Grayscale Display, Touch Screen, AC Power

Item #: 593990

Cat #: 2711P-T6M5A8

UPC: 884951344631

to view pricing and more.
Documents & Guides
Operator Interface, w/o Extended Features, 5.7 Inch Grayscale Touch Screen Display, RS-232/Ethernet Communications, USB Ports, AC Power

Overview

Operator Interface, w/o Extended Features, 5.7 Inch Grayscale Touch Screen Display, RS-232/Ethernet Communications, USB Ports, AC Power
Also known as: 884951344631, 2711P-T6M5A8

Specifications

Color: Gray
Size: 5.7 in
Volts AC: 24
Type: Operator Interface
Color: Gray
Volts AC: 24
Size: 5.7 in
Type: Operator Interface