PS, IEC, CONN, 4P5W, 60A 347/600V,4X/69K

Item #: 594064

Cat #: HBL560C5W

UPC: 783585405643

Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Female, Connector Body, 60A 3-Phase Wye347/600V AC, 4-Pole 5-Wire Grounding, Terminal Screws, Black, Watertight

Overview

Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Female, Connector Body, 60A 3-Phase Wye347/600V AC, 4-Pole 5-Wire Grounding, Terminal Screws, Black, Watertight

Watertight Devices - Hubbell’s IEC 60309 Pin and Sleeve plugs, connectors, inlets and receptacles are the highest performing products available. The HBL® series of IEC pin and sleeve were designed for the demanding North American market. Hubbell was the first and is still only manufacturer of IEC 60309 devices in the USA and have numerous innovative features noted below. The IEC line of plugs and connectors are made with a rugged super tough, one-piece housing. The thermoset polyester contact carrier provides a high resistance to electrical tracking. They withstand higher temperatures which may result from overload or arcing. The heavy-duty, external cord grip provides superior strain relief on the conductors. Hubbell’s horsepower rated plugs and receptacles meet NEC 430.109(F) requirements and recognized as an approved disconnecting “line of sight” disconnecting means.

Also known as: 783585405643, HBL560C5W

Features & Benefits

  • Self-closing gasketed cover
  • Color coded housings for easy identification
  • Super tough insulated non-metallic housing

Specifications

Material: Composite
Size: Standard
NEMA Configuration: Non-Nema
Color: Black
Type: Standard
Material: Composite
NEMA Configuration: Non-Nema
Type: Standard
Size: Standard
Color: Black