3" x 1-1/2" Wire Duct

Item #: 594130

Cat #: TY15X3WPG6

UPC: 786210956510

Sign In or Register to view pricing and more.
Documents & Guides
Wide Slot Wire Duct. H x W x L: 3" x 1-1/2" x 6'. Color: Gray. 7.62mm Slots. ***Item does not include Cover***

Overview

Wide Slot Wire Duct. H x W x L: 3" x 1-1/2" x 6'. Color: Gray. 7.62mm Slots. ***Item does not include Cover***
Also known as: 786210956510, TY15X3WPG6

Specifications

Width: 1 1/2 in
Color: Gray
Height: 3 in
Length: 6 ft
Material: Halogen-Free
Width: 1 1/2 in
Height: 3 in
Material: Halogen-Free
Color: Gray
Length: 6 ft