FS COMBO FVNR SZ 2-ENCL12 480 50A HMCP

Item #: 594254

Cat #: ECN2228CAF

UPC: 782114157756

to view pricing and more.
Eaton Freedom NEMA enclosed control , 440V/50 Hz-460V/60 Hz , NEMA 12 , Combination non-reversing starter , Type 12-dust-tight , 100A/250V , Type R , Three-phase

Overview

Eaton Freedom NEMA enclosed control , 440V/50 Hz-460V/60 Hz , NEMA 12 , Combination non-reversing starter , Type 12-dust-tight , 100A/250V , Type R , Three-phase

Eaton’s Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.

Also known as: 782114157756, ECN2228CAF

Specifications

Type: Combination, Starter, Non-Reversing
Phase: 3
IP/NEMA Rating: NEMA 12, NEMA 2
Type: Combination, Starter, Non-Reversing
IP/NEMA Rating: NEMA 12, NEMA 2
Phase: 3