Contactor, IEC, 97A, 3P, 120VAC Coil, 1NC Auxiliary Contacts

Item #: 594295

Cat #: 100-C97D01

UPC: 885630186016

to view pricing and more.
Contactor, IEC, 97 Amp, 3-Pole, 120 Volt AC Coil, 1 Normally Closed Auxiliary Contacts

Overview

Contactor, IEC, 97 Amp, 3-Pole, 120 Volt AC Coil, 1 Normally Closed Auxiliary Contacts

Our Bulletin 100-C contactor line offers space-saving, high-performance design in 9...97 A contactors. These low power consumption contactors are designed to control motors and other loads.

Also known as: 885630186016, 100-C97D01

Specifications

Amps: 97
Family / Style: 100-C
Type: IEC Contactor
Amps: 97
Type: IEC Contactor
Family / Style: 100-C